Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 MODIV HSG COMP DR .100 EARS

  • Mfr # 1-86264-0

  • Zoro # G300955717


product price: $11.25
/ea
Sold in multiples of 15 for $168.75

Key Features

Color
Black
Height
6.1 mm
Number of Rows
2
Length
63.5 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-86264-0
Zoro #
G300955717
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
63.5 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Contacts
40
Connection Material
Beryllium Copper
Max. Voltage
250V AC
Terminal Type
Crimp
Connector Type
Receptacle
Current Rating
3 A
Max. Temp.
105°C
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.