40 MODIV HSG COMP DR .100 POL

  • Mfr # 3-87631-5

  • Zoro # G400957727


product price:  $3.15
/ea
Sold in multiples of 22 for $69.30

Key Features

Color
Black
Number of Rows
2
Max. Voltage
250V AC
Height
6.1 mm
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-87631-5
Zoro #
G400957727
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
2 in

Details

Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
250V AC
Standards
UL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Material
Nylon
Max. Temp.
105°C
Flame Retardant
Yes
Terminal Type
Crimp
Connection Material
Beryllium Copper
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
40
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.