Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 MODIV HSG DR MRKD .100 POL 3-87631-6

40 MODIV HSG DR MRKD .100 POL (Discontinued)

  • Mfr # 3-87631-6
  • Zoro # G300957759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-87631-6
Zoro #
G300957759
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.14 mm
Length
2 in

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Features
Stamped
Standards
UL E28476; CSA LR7189
Max. Temp.
105°C
Connector Type
Receptacle
Contact Type
Socket
Flame Retardant
Yes
Terminal Type
Crimp
Number of Contacts
40
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.