Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 NOVO MIL 15DP  LEAD FREE 1658620-9

40 NOVO MIL 15DP LEAD FREE (Discontinued)

  • Mfr # 1658620-9
  • Zoro # G901040928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658620-9
Zoro #
G901040928
UPC #
-
Country of Origin
China

Dimensions

Width
0.2402 in
Length
55.37 mm
Height
15.16 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.037 in

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Color
Black
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Socket
Current Rating
1 A
Number of Contacts
40
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.