Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 NOVO MIL/CTR 15DP

  • Mfr # 1658621-9

  • Zoro # G401041081


product price: $2.29
/ea
Sold in multiples of 50 for $114.50

Key Features

Number of Rows
2
Length
55.37 mm
Width
0.2949 in
Standards
CSA Certified; UL E28476; UL Recognized
Height
15.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658621-9
Zoro #
G401041081
UPC #
-
Country of Origin
China

Dimensions

Length
55.37 mm
Width
0.2949 in
Height
15.16 mm
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.38 µm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Application
Signal
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Max. Voltage
250V AC
Number of Contacts
40
Contact Type
Socket
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.