
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88013-1
Zoro #
G800957280
UPC #
-
Country of Origin
United States
Details
Item
Connector
Number of Rows
2
Color
Black
Features
Panel Mount Feature
Material
Nylon
Application
Signal
Number of Contacts
40
Max. Voltage
300V AC
Flame Retardant
Yes
Hole Center to Center
2.54 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.