Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 RCPT SYSTEM 50  LEAD FREE 2-111196-0

40 RCPT SYSTEM 50 LEAD FREE (Discontinued)

  • Mfr # 2-111196-0
  • Zoro # G801042114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-111196-0
Zoro #
G801042114
UPC #
-
Country of Origin
China

Dimensions

Height
12.32 mm
Length
1.26 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Color
Black
For Use With
Post Header Assembly
Material
Thermoplastic
Number of Contacts
40
Number of Rows
2
Terminal Finish
Tin Plated
Connector Type
Receptacle
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Current Rating
0.5 A
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.