Zoro Homepage
This item is Discontinued.
Te Connectivity 40 SHORT PT RCPT HSG DR .100CL 1-104482-8

40 SHORT PT RCPT HSG DR .100CL (Discontinued)

  • Mfr # 1-104482-8
  • Zoro # G900955667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104482-8
Zoro #
G900955667
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Height
0.198 in
Length
1.9 in

Details

Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
300V AC
Max. Temp.
105°C
Material
Thermoplastic
Flame Retardant
Yes
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Connector Type
Receptacle
Standards
CSA LR7189; UL E28476
Current Rating
3 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
40
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.