Zoro Homepage
This item is Discontinued.
Te Connectivity 40 SYS50 HDR DRST SHRD W/SL SN 5-104076-3

40 SYS50 HDR DRST SHRD W/SL SN (Discontinued)

  • Mfr # 5-104076-3
  • Zoro # G300939151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104076-3
Zoro #
G300939151
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Thermoplastic
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
1 A
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.