Zoro Homepage
This item is Discontinued.
Te Connectivity 40 SYSTEM 50 RCPT ASSY DRST SN 5-104078-2

40 SYSTEM 50 RCPT ASSY DRST SN (Discontinued)

  • Mfr # 5-104078-2
  • Zoro # G201042615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104078-2
Zoro #
G201042615
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.89 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Color
Black
For Use With
Plug Assembly
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Number of Contacts
40
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Contact Type
Socket
Number of Rows
2
Current Rating
4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.