Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 VA, 24V, 240V 7-1611476-9

10 VA, 24V, 240V (Discontinued)

  • Mfr # 7-1611476-9
  • Zoro # G601010092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1611476-9
Zoro #
G601010092
UPC #
-
Country of Origin
Mexico

Details

Input Voltage - Transformer
240V
Output Voltage - Transformer
24V
VA Rating - Transformer
10 VA
Mounting - Transformer
Foot
Secondary Connection
Leads
Item - Transformer
Transformer
Primary Connection
Leads

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.