Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 40 VA, 12V AC, 480V AC

  • Mfr # 5-1611454-6

  • Zoro # G101009824


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
12V AC
Power Rating
40 VA
Mounting - Transformer
Foot
Secondary Connection
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1611454-6
Zoro #
G101009824
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
480V AC
Output Voltage
12V AC
Power Rating
40 VA
Mounting - Transformer
Foot
Secondary Connection
Quick Connect
Primary Connection
Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.