
Transformer, 10 VA, 5/10V AC, 208/240V AC
Mfr # 2-1611447-1
Zoro # G801009629
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
Key Features
Input Voltage - Transformer
208/240V AC
Output Voltage
5/10V AC
Power Rating
10 VA
Mounting - Transformer
Foot
Primary Connection
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1611447-1
Zoro #
G801009629
UPC #
-
Country of Origin
Mexico
Details
Item
Transformer
Input Voltage - Transformer
208/240V AC
Output Voltage
5/10V AC
Power Rating
10 VA
Mounting - Transformer
Foot
Primary Connection
Quick Connect
Secondary Connection
Quick Connect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.