Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Transformer, 75 VA, 24V AC, 208/240V AC 8-1611468-7

Transformer, 75 VA, 24V AC, 208/240V AC (Discontinued)

  • Mfr # 8-1611468-7
  • Zoro # G401010117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1611468-7
Zoro #
G401010117
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
208/240V AC
Mounting - Transformer
Foot
Primary Connection
Leads
Secondary Connection
Leads
Output Voltage - Transformer
24V AC
VA Rating - Transformer
75 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.