Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 50 VA, 24V AC, 575V AC

  • Mfr # 9-1611461-2

  • Zoro # G001010166


product price: $25.15
/ea
Sold in multiples of 4 for $100.60

Key Features

Input Voltage - Transformer
575V AC
Output Voltage
24V AC
Power Rating
50 VA
Mounting - Transformer
Foot
Secondary Connection
Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1611461-2
Zoro #
G001010166
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
575V AC
Output Voltage
24V AC
Power Rating
50 VA
Mounting - Transformer
Foot
Secondary Connection
Leads
Primary Connection
Leads

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.