Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 400APS12L=F8410 4-1609114-5

400APS12L=F8410 (Discontinued)

  • Mfr # 4-1609114-5
  • Zoro # G601037440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609114-5
Zoro #
G601037440
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Input Type
Bus Bar
Filter Type
Power Line
Mount Style
Flanged
Wiring Configuration
DELTA (3 wire + ground)
Voltage (Max) (VAC)
520
Current Rating (A)
400
Output Type
Bus Bar
Leakage Current (Max) (250VAC, 50Hz) (mA)
270
Operating Temperature Range (°C)
-10 ° - 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.