This item is Discontinued.

Te Connectivity 400APS12P=F8415 5-1609114-0

400APS12P=F8415 (Discontinued)

  • Mfr # 5-1609114-0
  • Zoro # G101037902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1609114-0
Zoro #
G101037902
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Output Type
Bus Bar
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz) (mA)
390
Current Rating (A)
400
Input Type
Bus Bar
Wiring Configuration
DELTA (3 wire + ground)
Filter Type
Power Line
Voltage (Max) (VAC)
690
Operating Temperature Range (°C)
-10 ° - 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.