Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40P.A/L.STRAIN REL.

  • Mfr # 4-100103-0

  • Zoro # G001037835


product price: $0.37
/ea
Sold in multiples of 263 for $97.31

Key Features

For Use With
Receptacle Connector
Color
Gray
Length
55.4 mm
Product Type
Accessory
Accessory Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-100103-0
Zoro #
G001037835
UPC #
-
Country of Origin
Italy

Dimensions

Length
55.4 mm

Details

For Use With
Receptacle Connector
Color
Gray
Product Type
Accessory
Accessory Color
Gray
Number of Positions
40
Body Material
Glass-Filled Nylon
Accessory Type
Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.