Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40VSK6=F7775 S0

  • Mfr # 1-6609036-6

  • Zoro # G401037282


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Mount Style
Flanged
Input Type
Stud
Output Type
Stud
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-6609036-6
Zoro #
G401037282
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Input Type
Stud
Output Type
Stud
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.75
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (mA)
1.25
Filter Type
Power Line
Current Rating (A)
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.