
41 AMP BLADE HDR ASSY
Mfr # 3-582152-5
Zoro # G100940197
product price:Â $886.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Connection Material
Gilding Metal
Material
Diallyl Phthalate
Hole Center to Center
2.54 mm
Contact Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-582152-5
Zoro #
G100940197
UPC #
-
Country of Origin
United States
Details
Item
Connector
Color
Green
Connection Material
Gilding Metal
Material
Diallyl Phthalate
Hole Center to Center
2.54 mm
Contact Type
Blade
Number of Contacts
41
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.