
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582843-6
Zoro #
G800940275
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
Connector
Color
Green
Hole Center to Center
2.54 mm
Connection Material
Gilding Metal
Material
Diallyl Phthalate
Contact Finish
Gold Plated
Number of Contacts
41
Contact Type
Blade
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.