Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

416M 100R

  • Mfr # 1623893-1

  • Zoro # G101009329


product price: $0.57
/ea
Sold in multiples of 200 for $114.00

Key Features

Termination Type
Printed Circuit Board
Tolerance
0.25
Dimensions
8.1 x 6.8 x 3.5 mm
Resistance
100 Ω
Power Rating
.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1623893-1
Zoro #
G101009329
UPC #
-
Country of Origin
Japan

Dimensions

Dimensions
8.1 x 6.8 x 3.5 mm

Details

Termination Type
Printed Circuit Board
Tolerance
0.25
Resistance
100 Ω
Power Rating
.2 W
Mount Style
Radial-Leaded
Voltage Rating
100 V
Sealed
Semi-Sealed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.