Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

416M 5K

  • Mfr # 1-1623893-1

  • Zoro # G201009182


product price: $0.66
/ea
Sold in multiples of 150 for $99.00

Key Features

Mount Style
Radial-Leaded
Power Rating
.2 W
Tolerance
0.25
Termination Type
Printed Circuit Board
Sealed
Semi-Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1623893-1
Zoro #
G201009182
UPC #
-
Country of Origin
Japan

Dimensions

Dimensions
8.1 x 6.8 x 3.5 mm

Details

Mount Style
Radial-Leaded
Power Rating
.2 W
Tolerance
0.25
Termination Type
Printed Circuit Board
Sealed
Semi-Sealed
Resistance
5K Ω
Voltage Rating
100 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.