Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 416X 500K 1-1623895-3

416X 500K (Discontinued)

  • Mfr # 1-1623895-3
  • Zoro # G301009105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1623895-3
Zoro #
G301009105
UPC #
-
Country of Origin
Japan

Dimensions

Dimensions
6.8 x 3.5 x 8.4 mm

Details

Mount Style
Radial-Leaded
Tolerance
0.25
Termination Type
Printed Circuit Board
Power Rating
.2 W
Voltage Rating
100 V
Sealed
Semi-Sealed
Resistance
500K Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.