Zoro Homepage
This item is Discontinued.
Te Connectivity 416X 50K 1623895-9

416X 50K (Discontinued)

  • Mfr # 1623895-9
  • Zoro # G601009362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1623895-9
Zoro #
G601009362
UPC #
-
Country of Origin
China

Dimensions

Dimensions
6.8 x 3.5 x 8.4 mm

Details

Tolerance
0.25
Sealed
Semi-Sealed
Power Rating
.2 W
Voltage Rating
100 V
Termination Type
Printed Circuit Board
Mount Style
Radial-Leaded
Resistance
50K Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.