Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 42 POS BLOCK 202515-3

42 POS BLOCK (Discontinued)

  • Mfr # 202515-3
  • Zoro # G401037855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202515-3
Zoro #
G401037855
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3/4 in
Length
23.24 mm
Height
57.96 mm

Details

Item
Housing
Color
Blue
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Material
Diallyl Phthalate
Features
With Multiple Contact Types; With Panel Mount Feature
Contact Type
Pin
Number of Contacts
42
For Use With
Standard 50 Position Hardware
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.