Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42BCF6=F8235B

  • Mfr # 2-1609091-8

  • Zoro # G401009609


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Wiring Configuration
DELTA (3 wire + ground)
Operating Temperature Range (°C)
-10 to 50
Leakage Current (Max) (250VAC, 50Hz) (mA)
259
Voltage (Max) (VAC)
480
Output Type
Threaded Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609091-8
Zoro #
G401009609
UPC #
-
Country of Origin
China

Details

Wiring Configuration
DELTA (3 wire + ground)
Operating Temperature Range (°C)
-10 to 50
Leakage Current (Max) (250VAC, 50Hz) (mA)
259
Voltage (Max) (VAC)
480
Output Type
Threaded Bolt
Filtered
Yes
Filter Type
Power Line
Input Type
Threaded Bolt
Current Rating (A)
42
Mount Style
Flanged

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.