
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-102387-3
Zoro #
G400955648
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7.23 mm
Length
2.3 in
Details
Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
250V AC
Connection Material
Beryllium Copper
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Flame Retardant
Yes
Hole Center to Center
2.54 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Contacts
44
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.