Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 44 MODIV HSG COMP DR .100CL 3-87456-7

44 MODIV HSG COMP DR .100CL (Discontinued)

  • Mfr # 3-87456-7
  • Zoro # G100957461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-87456-7
Zoro #
G100957461
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.1 mm
Length
2.21 in

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA LR7189
Max. Voltage
250V AC
Connector Type
Receptacle
Contact Type
Socket
Current Rating
3 A
Terminal Type
Crimp
Connection Material
Beryllium Copper
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Number of Contacts
44
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.