Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 45 degree wire inlet  5.0mm  H 1776252-6

45 degree wire inlet 5.0mm H (Discontinued)

  • Mfr # 1776252-6
  • Zoro # G201037581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776252-6
Zoro #
G201037581
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.169 in

Details

Housing Color
Blue
Voltage
300 VAC
Block Type
None
Interlock
With
Number of Positions
6
Screw Flange
Without
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate
Stacked Levels
Without
Side Stackable
No
Connector Style
Header
Screw Material
Steel
Contact Base Material
Brass
Closed End
Without
Wire Entry Angle
45°
Wire Range
22 to 14 AWG
Contact Current Rating (Max)
10A
Screwless Terminal Block
No
Current Rating (Max)
10A
Contact Mating Area Plating Material
Tin
Wire Protection
With
Operating Temperature Range
-67 to 221°F
Circuit Application
Power & Signal
Header Type
Header Only
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Wire-to-Board
Centerline (Pitch)
.197 in
Number of Rows
1
Housing Material
High Temperature Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.