Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 45 degree wire inlet  5.0mm  H 1776252-8

45 degree wire inlet 5.0mm H (Discontinued)

  • Mfr # 1776252-8
  • Zoro # G801037424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776252-8
Zoro #
G801037424
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.169 in

Details

Housing Color
Blue
Voltage
300 VAC
Mounting Angle
Vertical
Number of Rows
1
Screwless Terminal Block
No
Interlock
With
Connector Style
Header
Connector System
Wire-to-Board
Contact Current Rating (Max)
10A
Closed End
Without
Stacked Levels
Without
Block Type
None
Header Type
Header Only
Side Stackable
No
Operating Temperature Range
-55 to 105°C
Housing Material
High Temperature Polyamide
Screw Plating Material
Zinc Chromate
Number of Positions
8
Wire Protection
With
Wire Range
22 to 14 AWG
Centerline (Pitch)
.197 in
Current Rating (Max)
10A
Contact Base Material
Brass
Screw Material
Steel
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Wire Entry Angle
45°
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.