Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 45AYP6C J0=F7472 6609072-3

45AYP6C J0=F7472 (Discontinued)

  • Mfr # 6609072-3
  • Zoro # G001038061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609072-3
Zoro #
G001038061
UPC #
-
Country of Origin
Mexico

Details

Current Rating
45 A
Wiring Configuration
WYE (4 wire + ground)
Output Type
Stud
Mount Style
Bulkhead
Leakage Current (Max) (250VAC, 50Hz)
3.4 mA
Filtered
Yes
Input Type
Stud
Filter Type
3-Phase Power Line
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
440 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.