
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166733-4
Zoro #
G501041523
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Type
Type F
Connection Material
Phosphor Bronze
Color
Gray
Connector Type
Receptacle
Current Rating
5.5 A
Number of Rows
3
Hole Center to Center
5.08 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
48
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.