Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48P.IEC-F.MALE CONN

  • Mfr # 2-164045-4

  • Zoro # G101041633


product price: $8.39
/ea
Sold in multiples of 8 for $67.12

Key Features

Max. Temp.
125°C
Application
Signal
Height
21.8 mm
Connector Type
Plug
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-164045-4
Zoro #
G101041633
UPC #
-
Country of Origin
Poland

Dimensions

Height
21.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Connector Type
Plug
Connection Material
Brass
Color
Gray
Type
Type F
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Number of Contacts
48
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
3
Flammability Rating
UL 94 V-0
Current Rating
5.5 A
Terminal Finish
Tin-Lead
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.