Zoro Homepage
This item is Discontinued.
Te Connectivity 4DB-P107-05=4DB ASSEMBLY 1-1437667-1

4DB-P107-05=4DB ASSEMBLY (Discontinued)

  • Mfr # 1-1437667-1
  • Zoro # G401008930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437667-1
Zoro #
G401008930
UPC #
-
Country of Origin
China

Dimensions

Length
1.69 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V, 150 V
Screw Plating Material
Zinc Chromate
Housing Material
Nylon
Terminal Plating Finish
Bright
Screw Head Type
Combo Phil-Slot
Number of Levels
1
Block Style
Flat
Mounting Insert
Without
Terminal Material
Copper Alloy
Product Type
Barrier Strip
Screw Material
Steel
Number of Positions
5
Centerline (Pitch)
.325 in
Top Hardware
Binding Combo Head
Mounting Ears
Without
Barrier Strip Style
Dual Barrier
Number of Rows
1
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Vertical
Terminal Plating Material
Tin
Wire Range
22 to 12 AWG
Bottom Termination Style
Printed Circuit Pin
Current Rating (Max)
20 A
UL Flammability Rating
UL 94V-0
Current Rating
0.416666666666667, 20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.