
Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination
Mfr # 1-1437667-4
Zoro # G201008932
product price: $3.49
/eaSold in multiples of 1280 for $4,467.20
Key Features
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437667-4
Zoro #
G201008932
UPC #
-
Country of Origin
United States
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.34 in
Screw Size
6-32
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.