Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4DB-P107-09=ASS Y TERMINAL BLO 1-1437667-6

4DB-P107-09=ASS Y TERMINAL BLO (Discontinued)

  • Mfr # 1-1437667-6
  • Zoro # G900927121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437667-6
Zoro #
G900927121
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.99 in

Details

Item
Barrier Strip
Insulation Color
Black
Max. Voltage
300V, 150V
Terminal Type
Printed Circuit Pin
Connection Material
Copper Alloy
Wire Range
22 to 12 AWG
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.