Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4DB-R107-06=4DB ASSEMBLY 6-1437667-6

4DB-R107-06=4DB ASSEMBLY (Discontinued)

  • Mfr # 6-1437667-6
  • Zoro # G501009998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437667-6
Zoro #
G501009998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.015 in
Screw Size
6-32

Details

Voltage
150 V, 300 V
Color
Black
Current Rating
0.416666666666667, 20 A
Terminal Plating Material
Tin
Wire Range
22 to 12 AWG
Mounting Ears
Without
Mounting Insert
Without
Housing Material
Polyamide
UL Flammability Rating
UL 94V-0
Current Rating (Max)
20 A
Centerline (Pitch)
.325 in
Screw Material
Steel
Top Hardware
Binding Combo Head
Number of Levels
1
Barrier Strip Style
Dual Barrier
Block Style
Flat
Product Type
Barrier Strip
Bottom Termination Style
Right Angle
Number of Positions
6
Screw Plating Material
Zinc Chromate
Terminal Plating Finish
Bright
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Right Angle
Terminal Material
Copper Alloy
Screw Head Type
Combo Phil-Slot
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.