Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Wire Wrap Termination 1546462-8

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Wire Wrap Termination (Discontinued)

  • Mfr # 1546462-8
  • Zoro # G801009162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546462-8
Zoro #
G801009162
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.665 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Wire Wrap
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Color
Black
UL Flammability Rating
UL 94V-0
Screw Plating Material
Zinc Chromate
Number of Positions
8
Screw Material
Steel
Housing Material
Thermoplastic
Top Hardware
Wire Clamp Combo Head
Terminal Material
Copper Alloy
Operating Temperature Range
-40 to 221°F
Mounting Insert
Without
Terminal Plating Finish
Bright
Screw Head Type
Wire Clamp Combo Head
Barrier Strip Style
Dual Barrier
Terminal Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
Mounting Angle
Vertical
Mounting Options
End Mounting Ears
Block Style
Flat

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.