This item is Discontinued.

Te Connectivity 4DB-R108-12=4DB ASSEMBLY 1-1546462-2

4DB-R108-12=4DB ASSEMBLY (Discontinued)

  • Mfr # 1-1546462-2
  • Zoro # G501009387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1546462-2
Zoro #
G501009387
UPC #
-
Country of Origin
United States

Dimensions

Length
3.965 in
Screw Size
6-32

Details

Voltage
150 V, 300 V
Color
Black
Screw Plating Material
Zinc Chromate
Mounting Ears
With
Terminal Plating Finish
Bright
Number of Levels
1
Barrier Strip Style
Dual Barrier
UL Flammability Rating
UL 94V-0
Bottom Termination Style
Right Angle
Block Style
Flat
Mounting Insert
Without
Top Hardware
Wire Clamp Combo Head
Mounting Options
End Mounting Ears
Screw Material
Steel
Screw Head Type
Wire Clamp Combo Head
Terminal Material
Copper Alloy
Wire Range
22 to 12 AWG
Terminal Plating Material
Tin
Current Rating (Max)
20 A
Product Type
Barrier Strip
Housing Material
Thermoplastic
Mounting Angle
Vertical
Number of Positions
12
Operating Temperature Range
-40 to 221°F
Current Rating
20 A, 0.416666666666667
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.325 in
Number of Rows
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.