Zoro Homepage
This item is Discontinued.
Te Connectivity 4P 2.60MM SIDE ENTRY HIGH TMP 1776112-4

4P 2.60MM SIDE ENTRY HIGH TMP (Discontinued)

  • Mfr # 1776112-4
  • Zoro # G401037695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776112-4
Zoro #
G401037695
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.102 in
Screw Size
M2

Details

Housing Color
Black
Voltage
150 VAC
Screw Plating Material
Nickel
Screwless Terminal Block
No
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Copper Alloy
Operating Temperature Range
-40 to 230°F
Connector System
Wire-to-Board
Number of Positions
4
Connector Mounting Type
Board Mount
Housing Material
PA 66
Centerline (Pitch)
.138 in
Contact Mount
Through Hole
Wire Range
28 to 16 AWG
Closed End
Without
Contact Current Rating (Max)
12A
Wire Entry Angle
Side
Block Type
None
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Interlock
Without
Contact Base Material
Copper Alloy
Number of Rows
1
Wire Protection
With
Current Rating (Max)
12A
Connector Style
Header
Circuit Application
Power & Signal
Screw Flange
Without
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.