Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P CMNL IDC PLUG 16AWG BLU V0 794036-4

4P CMNL IDC PLUG 16AWG BLU V0 (Discontinued)

  • Mfr # 794036-4
  • Zoro # G701010053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794036-4
Zoro #
G701010053
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
0.095 in
Height
16.33 mm
Length
20.93 mm

Details

Item
Connector Assembly
Number of Contacts
4
Insulation Material
Nylon
Color
Blue
Maximum Voltage
250 V AC
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power
Terminal Type
Insulation Displacement Crimp
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Material
Nylon
Wire Type
Stranded
Wire Range
16 AWG
For Use With
Pin (Cap) Housing; Header
Max. Voltage
250V AC
Max. Temp.
105°C
Hole Center to Center
5.08 mm
Number of Rows
1
Contact Type
Socket
Current Rating
13 A
Contact Finish
Tin Plated
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.