Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P CMNL IDC PLUG 22AWG RED V2 770156-2

4P CMNL IDC PLUG 22AWG RED V2 (Discontinued)

  • Mfr # 770156-2
  • Zoro # G301010170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770156-2
Zoro #
G301010170
UPC #
-
Country of Origin
China

Dimensions

Width
6.225 mm
Height
16.33 mm
Length
20.93 mm
Max. Insulation Dia.
0.095 in

Details

Item
Connector
Type
Receptacle
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
13 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
5.08 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Wire Type
Stranded
Wire Range
22 AWG
Material
Nylon
Max. Temp.
105°C
For Use With
Pin (Cap) Housing; Header
Number of Contacts
4
Contact Finish
Tin Plated
Current Rating
13 A
Contact Type
Socket
Number of Rows
1
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.