Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P FLACHSTE-GEH63 9-928492-4

4P FLACHSTE-GEH63 (Discontinued)

  • Mfr # 9-928492-4
  • Zoro # G001039631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-928492-4
Zoro #
G001039631
UPC #
-
Country of Origin
Unknown

Details

Item
Connector
Color
Natural
Hole Center to Center
5 mm
Contact Type
Tab
Connector Type
Header
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.