
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365060-3
Zoro #
G800956795
UPC #
-
Country of Origin
Germany
Dimensions
Length
19.6 mm
Height
0.886 in
Details
Material
Polyamide
Number of Rows
2
Color
Black
Features
Terminal Position Assurance
Hole Center to Center
6.2 mm
Number of Contacts
4
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.