
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280610-2
Zoro #
G001041863
UPC #
-
Country of Origin
Italy
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Shrouded
Color
Green
Material
Polycarbonate
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Contact Finish
Gold Plated
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
4
Connection Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.