Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4P MOD 1 UNSHROUDED HEADER ST 0.8 Au

  • Mfr # 826539-4

  • Zoro # G901045039


product price: $8.75
/ea
Sold in multiples of 20 for $175.00

Key Features

Standards
CSA LR7189; CUL E28476
Material
Glass-Filled PBT
Color
Green
Number of Contacts
4
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826539-4
Zoro #
G901045039
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Standards
CSA LR7189; CUL E28476
Material
Glass-Filled PBT
Color
Green
Number of Contacts
4
Terminal Type
Through Hole
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connection Material
Brass
Type
Breakaway

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.