Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P  MOW  MICRO-MATCH VALUE LINE 2178712-4

4P MOW MICRO-MATCH VALUE LINE (Discontinued)

  • Mfr # 2178712-4
  • Zoro # G801042923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178712-4
Zoro #
G801042923
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.08 mm2
Height
6.8 mm
Length
8.6 mm
Contact Plating Thickness
3 to 5 µm
Max. Insulation Dia.
0.039 in
Max. Single Wire Size
0.09 mm2

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Features
Shrouded
Material
Glass-Filled Polyester
Color
Black
Connector Type
Male-On-Wire
Terminal Type
Insulation Displacement Crimp
Contact Type
Pin
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Number of Contacts
4
Hole Center to Center
1.27 mm
Terminal Finish
Tin over Nickel; Tin Plated
Connection Material
Copper Alloy
Current Rating
1.3 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.