4P. PBC. MICRO-MATCH VALUE LINE

  • Mfr # 2178713-4

  • Zoro # G201042981


product price:  $0.22
/ea
Sold in multiples of 2500 for $550.00

Key Features

Min. Single Wire Size
0.08 mm2
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
5.1 mm
Length
0.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178713-4
Zoro #
G201042981
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.08 mm2
Height
5.1 mm
Length
0.339 in
Max. Single Wire Size
0.09 mm2
Contact Plating Thickness
3 to 5 µm
Max. Insulation Dia.
0.035 in

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Material
Glass-Filled Polyester
Color
Black
Features
With Board Standoff; Shrouded
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel; Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
1.3 A
Contact Type
Pin
Connector Type
Paddle-Board
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Number of Contacts
4
Hole Center to Center
1.27 mm
Terminal Type
Through Hole; Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.