
4P PL RAST 5 Tab Header TH Vertical (Discontinued)
- Mfr # 1-2232532-4
- Zoro # G700941730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2232532-4
Zoro #
G700941730
UPC #
-
Country of Origin
China
Details
Item
PCB Mount Header
Color
Natural
Material
Nylon
Hole Center to Center
5 mm
Features
Shrouded
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
4
Contact Type
Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.